WPB287 - WP Box 2G 7 Hole 3 Side 1/2 Gy

Legrand-Pass & Seymour

  • $17.32 (Each)
  • $17.32 (Each)

  • $86.60 (Per 5)

  • $1,732.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WPB287
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB287
Description
WP Box 2G 7 Hole 3 Side 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (3 Holes Each Side, 1 Hole In Back)
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116489 / 0785007116489 / 00785007116489
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.32 (Each)
Carton
$17.32 (Each)
Standard Packaging
$86.60 (Per 5)
Resources
Images
 
 
WPB287 - Large Image
 
WPB287 - Small Image
Brochures
 
 
WPB287 - Brochure
Other Links
 
 
WPB287 - Other
 
WPB287 - Other
 
WPB287 - Other
Features
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Box 2G 7 Hole 3 Side 1/2 Gy
Description
WP BOX 2G 7 HOLE 3 SIDE 1/2 GY
extra long description
P&S WPB287 WP BOX 2G 7 HOLE 3 SIDE
Long Description
Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (3 Holes Each Side, 1 Hole in Back)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Number of Outlets
2.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB287
GTIN
00785007116489
UPC
785007116489
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA, UL, UL listed
Application
Residential/Commercial
Mounting
Screws
You must have an account to view stock levels

* All prices subject to change.