WPB33BR - Weather Proof Box 1G 3 Hole 3/4 Bronze

Legrand-Pass & Seymour

  • $5.76 (Each)
  • $5.76 (Each)

  • $69.12 (Per 12)

In-Stock: 75 available at other locations ( find a store with stock)

QTY:
Each
Quick Specs
Catalog Number
WPB33BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB33-BR
Description
Weather Proof Box 1G 3 Hole 3/4 Bronze
Weatherproof 1 Gang Box, 3 Hole 3/4, 18.5 Cu.In., Bronze (1 Hole Each End, 1 Hole In Back)
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007261189 / 0785007261189 / 00785007261189
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Standard Packaging
$69.12 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
75
Resources
Images
 
 
WPB33BR - Small Image
 
WPB33BR - Large Image
Brochures
 
 
WPB33BR - Brochure
Other Links
 
 
WPB33BR - Other
 
WPB33BR - Other
 
WPB33BR - Other
Features
insulation
Bare
Material
Die-Cast Aluminum
Number of Gangs
1
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Box 1G 3 Hole 3/4 Bronze
extra long description
P&S WPB33BR WP BOX 1G 3 HOLE 3/4 BR
Description
WEATHER PROOF BOX 1G 3 HOLE 3/4 BRONZE
Features
Corrosion Resistant, Weatherproof
Long Description
Weatherproof 1 Gang Box, 3 Hole 3/4, 18.5 Cu.In.,Bronze (1 Hole Each End, 1 Hole in Back)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
indoor/outdoor
Both
Mounting Type
Screw Mount
Box Depth
Shallow
Cable Entry
Top, Bottom, Back
number of outlet
3
Number of Knockouts
3.0
Number of Outlets
3.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB33-BR
GTIN
00785007261189
UPC
785007261189
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
Total availability: 75

Location search:
There were no add-on items found for WPB33BR.

* All prices subject to change.