WPB373 - Weather Proof Box 3G 7 Hole 3/4

Legrand-Pass & Seymour

  • $64.79 (Each)
  • $64.79 (Each)

  • $259.16 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB373
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB373
Description
Weather Proof Box 3G 7 Hole 3/4
Weatherproof 3 Gang Box, 7 Hole 3/4, 59.8 Cu.In., Gray (3 Holes Each Side, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116663 / 0785007116663 / 00785007116663
Weight per unit
1.5613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Standard Packaging
$259.16 (Per 4)
Resources
Images
 
 
WPB373 - Small Image
 
WPB373 - Large Image
Brochures
 
 
WPB373 - Brochure
Other Links
 
 
WPB373 - Other
 
WPB373 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Box 3G 7 Hole 3/4
extra long description
P&S WPB373 WP BOX 3G 7 HOLE 3/4
Description
WEATHER PROOF BOX 3G 7 HOLE 3/4
Long Description
Weatherproof 3 Gang Box, 7 hole 3/4, 59.8 Cu.In.,Gray (3 Holes Each Side, 1 Hole in Back)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
3
Number of Outlets
3.0
Manufacturer Information
Manufacturers Part Number
WPB373
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007116663
UPC
785007116663
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
1.5613
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA, UL, UL listed
Application
Residential/Commercial
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat