WPB382 - Weather Proof Box 2G 7 Hole 3/4 Gy

Legrand-Pass & Seymour

  • $20.02 (Each)
  • $20.02 (Each)

  • $100.12 (Per 5)

  • $2,002.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB382
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB382
Description
Weather Proof Box 2G 7 Hole 3/4 Gy
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116700 / 0785007116700 / 00785007116700
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Carton
$20.02 (Each)
Standard Packaging
$100.12 (Per 5)
Resources
Images
 
 
WPB382 - Small Image
 
WPB382 - Large Image
Brochures
 
 
WPB382 - Brochure
Other Links
 
 
WPB382 - Other
 
WPB382 - Other
 
WPB382 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
insulation
Bare
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
7"
Descriptions
Product Type
WP Box 2G 7 Hole 3/4 Gy
extra long description
P&S WPB382 WP BOX 2G 7 HOLE 3/4 GY
Description
WEATHER PROOF BOX 2G 7 HOLE 3/4 GY
Long Description
Weatherproof 2 Gang Box, 7 hole 3/4, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole in Back)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Number of Outlets
2.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB382
GTIN
00785007116700
UPC
785007116700
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat