WPB387 - WP Box 2G 7 Hole 3 Side 3/4 Gy

Legrand-Pass & Seymour

  • $18.07 (Each)
  • $18.07 (Each)

  • $90.37 (Per 5)

  • $1,807.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB387
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB387
Description
WP Box 2G 7 Hole 3 Side 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116717 / 0785007116717 / 00785007116717
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.07 (Each)
Carton
$18.07 (Each)
Standard Packaging
$90.37 (Per 5)
Resources
Images
 
 
WPB387 - Small Image
 
WPB387 - Large Image
 
WPB387 - Large Image
Other Links
 
 
WPB387 - Other
 
WPB387 - Other
 
WPB387 - Other
Brochures
 
 
WPB387 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.50 in
Width
4.50 in
Height
2.24 in
Size
6"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Features
Weatherproof 2 Gang Box, 7 hole 3/4", 30.5 Cu.In., Gray (3 Holes in Each Side, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Description
WP BOX 2G 7 HOLE 3 SIDE 3/4 GY
extra long description
P&S WPB387 WP BOX 2G 7 HOLE 3 SIDE
Additional Information
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
7
Mounting Type
Screw Mount
Number of Outlets
2
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
Cable Entry Type
Knockout
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB387
sub brand
Pass & Seymour
GTIN
00785007116717
UPC
785007116717
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential;Commercial;Interior;Exterior
Capacity
30.5 cu.in
standard
CSA, UL, UL listed
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat