WPBD23W - WP Deep Box 1G 3 Hole 1/2 White

Legrand-Pass & Seymour

  • $9.47 (Each)
  • $9.47 (Each)

  • $75.76 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBD23W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD23W
Description
WP Deep Box 1G 3 Hole 1/2 White
Weatherproof 1 Gang Deep Box, 3 Hole 1/2\\, 23 Cu.In. With Threaded Holes, White (1 Hole Each Side, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007261240 / 00785007261240
Weight per unit
0.9125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.47 (Each)
Standard Packaging
$75.76 (Per 8)
Resources
Other Links
 
 
WPBD23W - Other
 
WPBD23W - Other
Brochures
 
 
WPBD23W - Brochure
Images
 
 
WPBD23W - Small Image
 
WPBD23W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Cast Metal
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.7x2.8x.27
Descriptions
Product Type
WP Deep Box 1G 3 Hole 1/2 White
Long Description
Weatherproof 1 Gang Deep Box, 3 Hole 1/2\\, 23 Cu.In. with Threaded Holes, White (1 Hole Each side, 1 Hole in Back)
Special Features
Corrosion resistant, ideal for hard use areas, no rough edges\
extra long description
P&S WPBD23W WP DEEP BOX 1G 3 HOLE 1
Description
WP DEEP BOX 1G 3 HOLE 1/2 WHITE
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WPBD23W
GTIN
00785007261240
UPC
785007261240
Taxonomies, Classifications, and Categories
Type
BOX
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.9125
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat