WPBD33 - WP Deep Box 1G 3 Hole 3/4

Legrand-Pass & Seymour

  • $13.53 (Each)
  • $13.53 (Each)

  • $108.27 (Per 8)

  • $1,353.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBD33
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD33
Description
WP Deep Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116007 / 0785007116007 / 00785007116007
Weight per unit
0.9144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.53 (Each)
Carton
$13.53 (Each)
Standard Packaging
$108.27 (Per 8)
Resources
Other Links
 
 
WPBD33 - Other
 
WPBD33 - Other
Brochures
 
 
WPBD33 - Brochure
Images
 
 
WPBD33 - Large Image
 
WPBD33 - Small Image
 
WPBD33 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.59 in
Width
2.82 in
Height
2.75 in
Size
4.59 x 2.82 x 2.75
Descriptions
Product Type
Weatherproof Gang Box
Features
Weatherproof 1 Gang Deep Box, 3 Hole 3/4", 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 hole in Back)
Short Description
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA
Description
WP DEEP BOX 1G 3 HOLE 3/4
Special Features
Single Gang Deep Weatherproof Box
extra long description
P&S WPBD33 WP DEEP BOX 1G 3 HOLE 3/
Construction
23
Additional Information
Number of Knockouts
3
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Mounting Type
Plug Mount;Lug Mount
Number of Outlets
1
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD33
sub brand
Pass & Seymour
GTIN
00785007116007
UPC
785007116007
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.91 lb/EA
Weight per each
0.9144
Carton
1
Package
8
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
Interior;Exterior
standard
CSA, UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat