WPBD43 - Weather Proof Deep Box 1G 3 Hole 1

Legrand-Pass & Seymour

  • $13.96 (Each)
  • $13.96 (Each)

  • $111.64 (Per 8)

  • $1,395.52 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBD43
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD43
Description
Weather Proof Deep Box 1G 3 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 In Knockout Size, 3 Knockouts, Wall Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116021 / 0785007116021 / 00785007116021
Weight per unit
0.9144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Carton
$13.96 (Each)
Standard Packaging
$111.64 (Per 8)
Resources
Images
 
 
WPBD43 - Small Image
 
WPBD43 - Large Image
 
WPBD43 - Large Image
Brochures
 
 
WPBD43 - Brochure
Other Links
 
 
WPBD43 - Other
 
WPBD43 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Number of Gangs
1
insulation
Box
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.59 in
Width
2.82 in
Height
2.75 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 in Knockout Size, 3 Knockouts, Wall Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA
Features
Weatherproof 1 Gang Deep Box, 3 Hole 1" 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
extra long description
P&S WPBD43 WP DEEP BOX 1G 3 HOLE 1
Description
WEATHER PROOF DEEP BOX 1G 3 HOLE 1
Construction
Weatherproof
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Number of Outlets
1
Knockout Size
1 in
Number of Knockouts
3
Mounting Type
Wall Mount
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD43
sub brand
Pass & Seymour
GTIN
00785007116021
UPC
785007116021
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.91 lb/EA
Weight per each
0.9144
Carton
1
Package
8
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
Industrial;Interior;Exterior
standard
UL, CSA, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat