WPBP100 - Weather Proof Accessories Box Plug 1

Legrand-Pass & Seymour

  • $3.69 (Each)
  • $3.69 (Each)

  • $369.20 (Per 100)

  • $1,107.60 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBP100
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBP100
Description
Weather Proof Accessories Box Plug 1
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116168 / 0785007116168 / 00785007116168
Weight per unit
0.0349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$3.69 (Each)
Standard Packaging
$1,107.60 (Per 300)
Resources
Images
 
 
WPBP100 - Large Image
 
WPBP100 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Weatherproof Threaded Closure Plug
Long Description
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 lb/EA
Short Description
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray
Description
WEATHER PROOF ACCESSORIES BOX PLUG 1
Additional Information
for use with
Interior and Exterior;Universal Aluminum Mounting Plates
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBP100
sub brand
Pass & Seymour
GTIN
00785007116168
UPC
785007116168
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.03 lb/EA
Weight per each
0.0349
Carton
1
Package
300
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat