WPEX3 - Weather Proof Round Extension Ring 4 Hole 1/2

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPEX3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX3
Description
Weather Proof Round Extension Ring 4 Hole 1/2
Weatherproof Round Device Box Extension, 4-1/2 Hubs, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785007117370 / 0785007117370 / 00785007117370
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WPEX3 - Small Image
 
WPEX3 - Large Image
Brochures
 
 
WPEX3 - Brochure
Other Links
 
 
WPEX3 - Other
 
WPEX3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5"
Descriptions
Product Type
Round WP Extension Ring 4 Hole 1/2
extra long description
P&S WPEX3 ROUND WP EXTENSION RING 4
Description
WEATHER PROOF ROUND EXTENSION RING 4 HOLE 1/2
Long Description
Weatherproof Round Device Box Extension, 4-1/2 Hubs,Gray
Special Features
Designed for both interior and exterior, gasket to boxes & covers
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Manufacturers Part Number
WPEX3
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007117370
UPC
785007117370
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
0.8
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus, UL Listed
Application
Residential/Commercial
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat