WPEX6 - 1G Ext Ring 4 Hole 3/4

Legrand-Pass & Seymour

  • $10.59 (Each)
  • $10.59 (Each)

  • $74.13 (Per 7)

  • $1,058.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPEX6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX6
Description
1G Ext Ring 4 Hole 3/4
Extension Ring With Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117608 / 00785007117608
Weight per unit
0.4714 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.59 (Each)
Carton
$10.59 (Each)
Standard Packaging
$74.13 (Per 7)
Resources
Other Links
 
 
WPEX6 - Other
 
WPEX6 - Other
Images
 
 
WPEX6 - Large Image
 
WPEX6 - Small Image
 
WPEX6 - Large Image
Specifications Sheets
 
 
WPEX6 - Specification Sheet
Brochures
 
 
WPEX6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
insulation
Bare
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Product Type
Extension Ring with Hub
Long Description
Extension Ring with Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 lb/EA
Features
1Gang Extension Ring With 4-3/4'' Hubs, 2-3/4" Plugs Supplied, 9.5 Cu. In., Gray.
Short Description
Extension Ring with Hub, Die-Cast Aluminum, Gray
Description
1G EXT RING 4 HOLE 3/4
extra long description
P&S WPEX6 1G EXT RING 4 HOLE 3/4
Special Features
Designed for both interior and exterior, gasket to boxes & covers
Additional Information
for use with
Interior and Exterior;Gasket to Boxes and Covers
Mounting Type
Screw Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
7 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX6
sub brand
Pass & Seymour
GTIN
00785007117608
UPC
785007117608
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Gasket
Packaging
Weight
0.47 lb/EA
Weight per each
0.4714
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat