WPG1 - Weather Proof Cover Flanged Inlets/Outlets 1.96

Legrand-Pass & Seymour

  • $61.04 (Each)
  • $61.04 (Each)

  • $610.40 (Per 10)

  • $6,104.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPG1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPG-1
Description
Weather Proof Cover Flanged Inlets/Outlets 1.96
Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96-Inch Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok Registered, 20403 Power Interrupter
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007065305 / 0785007065305 / 00785007065305
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.04 (Each)
Standard Packaging
$610.40 (Per 10)
Resources
Images
 
 
WPG1 - Small Image
 
WPG1 - Large Image
Brochures
 
 
WPG1 - Brochure
Other Links
 
 
WPG1 - Other
 
WPG1 - Other
 
WPG1 - Other
 
WPG1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Box
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
6"
Descriptions
Long Description
Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96-inch Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok Registered, 20403 Power Interrupter
Product Type
WP CVR Flanged Inlets/Outlets 1.96
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Features
Weatherproof
extra long description
P&S WPG1 WP CVR FLANGED INLETS/OUTL
Description
WEATHER PROOF COVER FLANGED INLETS/OUTLETS 1.96
Additional Information
number of outlet
1
Number of Outlets
1.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPG-1
GTIN
00785007065305
UPC
785007065305
Taxonomies, Classifications, and Categories
Type
Weatherproof Cover
Category Description
WEATHERPROOF BOXES & COVERS
Trade Size
Amperage
15.0
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus, UL Listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat