WPRB11BR - WP Cover Round 1 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $3.36 (Each)
  • $3.36 (Each)

  • $26.91 (Per 8)

  • $336.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB11BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB11BR
Description
WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117073 / 00785007117073
Weight per unit
0.3425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$3.36 (Each)
Standard Packaging
$26.91 (Per 8)
Resources
Other Links
 
 
WPRB11BR - Other
 
WPRB11BR - Other
Brochures
 
 
WPRB11BR - Brochure
Images
 
 
WPRB11BR - Large Image
 
WPRB11BR - Small Image
 
WPRB11BR - Large Image
Specifications Sheets
 
 
WPRB11BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Shape
Rectangular
insulation
Bare
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze.
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
Special Features
Easy to install
Description
WP COVER ROUND 1 HOLE 1/2 BRONZE
extra long description
P&S WPRB11BR WP COVER ROUND 1 HOLE
Additional Information
Mounting Type
Screw Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB11BR
sub brand
Pass & Seymour
GTIN
00785007117073
UPC
785007117073
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Kits
Packaging
Weight
0.34 lb/EA
Weight per each
0.3425
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL Listed
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat