WPRB11W - WP Cover Round 1 Hole 1/2 White

Legrand-Pass & Seymour

  • $3.36 (Each)
  • $3.36 (Each)

  • $26.91 (Per 8)

  • $336.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB11W
Description
WP Cover Round 1 Hole 1/2 White
Weatherproof 4 Inch Round Outdoor Cluster Cover, Blank 1 Hole 1/2 With Gasket and Screws, White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117301 / 00785007117301
Weight per unit
0.3425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$3.36 (Each)
Standard Packaging
$26.91 (Per 8)
Resources
Images
 
 
WPRB11W - Small Image
 
WPRB11W - Large Image
Attachments
 
 
WPRB11W - Specification Sheet
Other Links
 
 
WPRB11W - Other
 
WPRB11W - Other
Brochures
 
 
WPRB11W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Cover Round 1 Hole 1/2 White
extra long description
P&S WPRB11W WP COVER ROUND 1 HOLE 1
Description
WP COVER ROUND 1 HOLE 1/2 WHITE
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Long Description
Weatherproof 4 Inch Round Outdoor Cluster Cover, Blank 1 Hole 1/2 With Gasket and Screws, White
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB11W
GTIN
00785007117301
UPC
785007117301
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.3425
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat