WPRB12 - WP Cover Round 2 Hole 1/2

Legrand-Pass & Seymour

  • $4.43 (Each)
  • $4.43 (Each)

  • $35.43 (Per 8)

  • $442.86 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB12
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB12
Description
WP Cover Round 2 Hole 1/2
Weatherproof 4-Inch Round Outdoor Cluster Cover, Blank 2 Hole 1/2-In With Gasket and Screws, Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117103 / 00785007117103
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$4.43 (Each)
Standard Packaging
$35.43 (Per 8)
Resources
Other Links
 
 
WPRB12 - Other
 
WPRB12 - Other
Images
 
 
WPRB12 - Large Image
 
WPRB12 - Small Image
Brochures
 
 
WPRB12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4"
Descriptions
Product Type
WP Cover Round 2 Hole 1/2
Description
WP COVER ROUND 2 HOLE 1/2
extra long description
P&S WPRB12 WP COVER ROUND 2 HOLE 1/
Long Description
Weatherproof 4-inch Round Outdoor Cluster Cover, Blank 2 Hole 1/2-in With Gasket and Screws, Bronze
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB12
GTIN
00785007117103
UPC
785007117103
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.335
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Screws
standard
UL Listed
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat