WPRB13BR - Weather Proof Cover Round 3 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $3.74 (Each)
  • $3.74 (Each)

  • $29.90 (Per 8)

  • $373.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB13BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB13BR
Description
Weather Proof Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007117660 / 0785007117660 / 00785007117660
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$3.74 (Each)
Standard Packaging
$29.90 (Per 8)
Resources
Images
 
 
WPRB13BR - Small Image
 
WPRB13BR - Large Image
 
WPRB13BR - Large Image
Specifications Sheets
 
 
WPRB13BR - Specification Sheet
Brochures
 
 
WPRB13BR - Brochure
Other Links
 
 
WPRB13BR - Other
 
WPRB13BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Shape
Rectangular
insulation
Box
Material, Color, and Finish
Color
Bronze
Finish
Metallic
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze.
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
extra long description
P&S WPRB13BR WP COVER ROUND 3 HOLE
Description
WEATHER PROOF COVER ROUND 3 HOLE 1/2 BRONZE
Construction
Weatherproof
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
number of outlet
1
Wall Plate Type
Custom
Number of Outlets
1.0
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB13BR
sub brand
Pass & Seymour
GTIN
00785007117660
UPC
785007117660
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
standard
CSA, UL, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat