WPRB13W - WP Cover Round 3 Hole 1/2 White

Legrand-Pass & Seymour

  • $3.74 (Each)
  • $3.74 (Each)

  • $29.90 (Per 8)

  • $373.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB13W
Description
WP Cover Round 3 Hole 1/2 White
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117325 / 00785007117325
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$3.74 (Each)
Standard Packaging
$29.90 (Per 8)
Resources
Brochures
 
 
WPRB13W - Brochure
Other Links
 
 
WPRB13W - Other
 
WPRB13W - Other
Images
 
 
WPRB13W - Large Image
 
WPRB13W - Small Image
 
WPRB13W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Die-Cast Aluminum
insulation
Box
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, White.
Short Description
Weatherproof Cluster Cover, Die-Cast Aluminum, White
extra long description
P&S WPRB13W WP COVER ROUND 3 HOLE 1
Description
WP COVER ROUND 3 HOLE 1/2 WHITE
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
number of outlet
3
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB13W
sub brand
Pass & Seymour
GTIN
00785007117325
UPC
785007117325
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat