WPRB25BR - WP Box Round 5 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $56.41 (Per 9)

  • $626.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB25BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB25BR
Description
WP Box Round 5 Hole 1/2 Bronze
Weatherproof Gang Box, Bronze, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117677 / 00785007117677
Weight per unit
0.6311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$6.27 (Each)
Standard Packaging
$56.41 (Per 9)
Resources
Other Links
 
 
WPRB25BR - Other
 
WPRB25BR - Other
Brochures
 
 
WPRB25BR - Brochure
Images
 
 
WPRB25BR - Large Image
 
WPRB25BR - Small Image
 
WPRB25BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
insulation
Box
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Bronze
Color
Bronze
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 16.1 cu. in
Long Description
Weatherproof Gang Box, Bronze, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA
Features
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, Bronze
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Description
WP BOX ROUND 5 HOLE 1/2 BRONZE
extra long description
P&S WPRB25BR WP BOX ROUND 5 HOLE 1/
Construction
Weatherproof
Additional Information
Cable Entry Type
Knockout
Number of Knockouts
5
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Mounting Type
Wall Mount
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
number of outlet
5
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB25BR
sub brand
Pass & Seymour
GTIN
00785007117677
UPC
785007117677
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.63 lb/EA
Weight per each
0.6311
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
16.1 cu.in
Application
Industrial;Interior;Exterior
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat