WPRB35 - Weather Proof Box Round 5 Hole 3/4

Legrand-Pass & Seymour

  • $6.91 (Each)
  • $6.91 (Each)

  • $62.20 (Per 9)

  • $691.15 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB35
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB35
Description
Weather Proof Box Round 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/EAN/GTIN
785007117141 / 0785007117141 / 00785007117141
Weight per unit
0.6311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$6.91 (Each)
Standard Packaging
$62.20 (Per 9)
Resources
Images
 
 
WPRB35 - Small Image
 
WPRB35 - Large Image
 
WPRB35 - Large Image
Brochures
 
 
WPRB35 - Brochure
Other Links
 
 
WPRB35 - Other
 
WPRB35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
insulation
Box
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA
Features
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 3/4", 16.1 Cu.In., 4 Plugs Furnished, Gray
Short Description
4" Roung Weatherproof Gang Box, 16.1 cu. in, Gray, Five 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
extra long description
P&S WPRB35 WP BOX ROUND 5 HOLE 3/4
Description
WEATHER PROOF BOX ROUND 5 HOLE 3/4
Construction
Weatherproof
Additional Information
Mounting Type
Wall Mount
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
5
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 CT;9 PK
number of outlet
5
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB35
sub brand
Pass & Seymour
GTIN
00785007117141
UPC
785007117141
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.63 lb/EA
Weight per each
0.6311
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
16.1 cu.in
Application
Industrial;Interior;Exterior
standard
CSA, UL, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat