WR20TRW - WR Duplex Recp TR 20A/125V WH

Legrand-Pass & Seymour

  • $11.10 (Each)
  • $11.10 (Each)

  • $1,110.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR20TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WR20-TRW
Description
WR Duplex Recp TR 20A/125V WH
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007242577 / 0785007242577 / 00785007242577
Weight per unit
0.2005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.10 (Each)
Standard Packaging
$1,110.00 (Per 100)
Resources
Images
 
 
WR20TRW - Small Image
 
WR20TRW - Large Image
Other Links
 
 
WR20TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
WR Dup Recp Tamp Res 20A/125V WH
extra long description
P&S WR20TRW WR DUP RECP TAMP RES 20
Description
WR DUPLEX RECP TR 20A/125V WH
Long Description
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Special Features
Auto-ground clip assures positive ground. WR marking on face as required by UL Standard. Zinc-plated steel mounting screws for greater ease of installation and removal in wet or damp locations. Strap tabs wrap around face to prevent strap from separating from face and back body. Tri-drive brass terminal screws. Side wire capability. Heavy-duty, brass strap for added strength and ground conductivity. UV-resistant nylon face for longer life under adverse environmental conditions. Two drive screws anchor stra
Additional Information
Voltage
125.0 V
indoor/outdoor
Outdoor
Outlet Type
Weather-Resistant, Tamper-Resistant
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WR20-TRW
GTIN
00785007242577
UPC
785007242577
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2005
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat