WRR26USBAC6W - Rad WR A/C Fast Charge Usb+Duplex 15A W

Legrand-Pass & Seymour

  • $47.54 (Each)
  • $47.54 (Each)

  • $2,377.00 (Per 50)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRR26USBAC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WRR26USBAC6W
Description
Rad WR A/C Fast Charge Usb+Duplex 15A W
Charge Phones, Tablets and More Up to 40% Faster, Anywhere, With The Outdoor Usb Outlet From The Radiant® Collection. With An Industry-Leading 27W Of Power Supplying The Built-In Usb Type-A and Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easy to Install and Featuring The Sleek, Clean Lines Of Radiant, The Outdoor Usb Outlet Is Engineered For Weather* Resistance to Add Advanced Functionality to Your Patio, Pool Area, Deck
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007249392 / 0785007249392 / 00785007249392
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.54 (Each)
Standard Packaging
$2,377.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
WRR26USBAC6W - Small Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Large Image
 
WRR26USBAC6W - Video
Other Links
 
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
 
WRR26USBAC6W - Other
Attachments
 
 
WRR26USBAC6W - Specification Sheet
Brochures
 
 
WRR26USBAC6W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3
Poles
2
Material, Color, and Finish
Finish
SATIN
Descriptions
Description
RAD WR A/C FAST CHARGE USB+DUPLEX 15A W
Extra Long Description
PAS WRR26USBAC6W RAD WR A/C FAST CH
Features
USB-A Charging, USB-C Charging, Weatherproof
Long Description
Charge phones, tablets and more up to 40% faster, anywhere, with the Outdoor USB Outlet from the radiant® Collection. With an industry-leading 27W of power supplying the built-in USB Type-A and USB Type-C connections, this outlet helps you get that full battery feeling with convenience and speed – no bulky adapters needed. Easy to install and featuring the sleek, clean lines of radiant, the Outdoor USB Outlet is engineered for weather* resistance to add advanced functionality to your patio, pool area, deck
Product Type
Rad WR A/C Fast Charge Usb + Dup 15A W
Special Features
Ultra-Fast USB Charging
Additional Information
Indoor/Outdoor
Outdoor
Media
Yes
Mounting Type
Box
Outlet Type
Tamper-Resistant, USB-Charging, Weather-Resistant
Voltage
5.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WRR26USBAC6W
GTIN
00785007249392
UPC
785007249392
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
Environmental Conditions
95% (relative humidity, non-condensing)
Nema Rating
15A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat