WS250I - Pir Wall Switch Occ Sensor 120/277V Iv

Wattstopper

  • $77.52 (Each)
  • $77.52 (Each)

  • $3,100.80 (Per 40)

In-Stock: 110 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS250I
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-I
Description
Pir Wall Switch Occ Sensor 120/277V Iv
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 FT^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Occupancy Sensors & M Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
75418292308
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$77.52 (Each)
Standard Packaging
$3,100.80 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
110
Resources
Images
 
 
WS250I - Small Image
 
WS250I - Large Image
 
WS250I - Large Image
Attachments
 
 
WS250I - Specification Sheet
Installation Sheets
 
 
WS250I - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
6 Inch Flying Lead
Voltage Rating
120/277 V ac
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Length
900 ft^2
Size
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth
Descriptions
Additional Information
Light Intensity 10 to 200 Foot Candela
Commodity Description
LIGHTING OCCUPANCY SENSORS
Description
PIR WALL SWITCH OCC SENSOR 120/277V IV
Extra Long Description
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; IVORY FINISH; UL, CUL APPROVAL; BREAK ROOM, OFFICE, CONFERENCE ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 0 TO 1200 WATT AT 277 VOLT AC (BALLAST), 1/6 HP AT 120 VOLT AC (MOTOR) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FOOT X 30 F
Features
The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.
Long Description
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 ft^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V ac Voltage Rating
Product Type
Switch Sensor
Short Description
Motion Sensor, 120/277 V ac, 180 °
Additional Information
Area Coverage
35 Foot x 30 Foot (Major Motion), 20 Foot x 15 Foot (Minor Motion)
Coverage
180 °
Field Of View
180 Degree
Load Rating
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 0 to 1200 Watt at 277 Volt AC (Ballast), 1/6 HP at 120 Volt AC (Motor)
Load Type
Ballast/Tungsten, Motor
Power Rating
0 to 1200 W
Sensor Type
Passive Infrared Sensor
Switch Type
Automatic On/Off;Manual Off
Time Delay
30 Second to 30 Minute
Wall Plate Type
DECORATOR (NOT INCLUDED)
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WS-250-I
Model
WS-250
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Offices;Conference Room;Break Rooms;Utility Rooms
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat