WS250LA - Pir Wall Switch Occ Sensor 120/277V La

Wattstopper

  • $69.79 (Each)
  • $69.79 (Each)

  • $2,791.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS250LA
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-LA
Description
Pir Wall Switch Occ Sensor 120/277V La
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182923076 / 00754182923076
Weight per unit
0.3 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Standard Packaging
$2,791.60 (Per 40)
Resources
Images
 
 
WS250LA - Small Image
 
WS250LA - Large Image
 
WS250LA - Large Image
Specifications Sheets
 
 
WS250LA - Specification Sheet
Installation Sheets
 
 
WS250LA - Installation Sheet
Attachments
 
 
WS250LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Color
Light Almond
Finish
LIGHT ALMOND
Dimensions and Weight
Length
1.7 in;43.1 mm
Width
1.55 in;39.4 mm
Height
2.6 in;66 mm
Size
1.7 Inch W x 1.55 Inch D x 2.6 Inch H
Descriptions
Product Type
Wall Switch Decorator Sensor
Short Description
Wall Switch Decorator Sensor, 120;277 VAC, Light Almond, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage
Long Description
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, Light Almond, 5 yr Warranty
Features
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o
Description
PIR WALL SWITCH OCC SENSOR 120/277V LA
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH L X 1.7 INCH W X 1.55 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VAC AT 60 HZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN), 0 TO 1200 W AT 277 VAC (BALLAST), 1/6 HP LOAD RATING; 180 DEG FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FT X 30 FT (MAJOR), 20 FT X 15 FT (MINOR) AREA COVERAGE; BALL
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Power Rating
800 W (120 V ac);1200 W (277 V ac)
coverage
35 x 30 ft (Major);20 x 15 ft (Minor)
Switch Type
Auto-Off Switch
Time Delay
30 sec to 30 min
Warranty
5 yr
package quantity
1 CT;40 PK
Load Rating
0 to 800 W at 120 VAC (Ballast/Tungsten), 0 to 1200 W at 277 VAC (Ballast), 1/6 HP (Motor)
Sensor Type
PASSIVE INFRARED
Field of View
180 DEG
Area Coverage
35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION)
Load Type
BALLAST/TUNGSTEN
Wall Plate Type
DECORATOR (NOT INCLUDED)
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WS-250-LA
Model
WS-250
GTIN
00754182923076
UPC
754182923076
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Office;Conference Room;Break Room;Utility Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat