WS250LA - Pir Wall SWTCH Occsnsr, 120/277V, La

Wattstopper

  • $63.16 (Each)
  • $63.16 (Each)

  • $2,526.40 (Per 40)
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
WS250LA
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-LA
Description
Pir Wall SWTCH Occsnsr, 120/277V, La
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182923076 / 00754182923076
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.16 (Each)
Standard Packaging
$2,526.40 (Per 40)
Resources
Images
 
 
WS250LA - Small Image
 
WS250LA - Large Image
 
WS250LA - Large Image
Attachments
 
 
WS250LA - Specification Sheet
Installation Sheets
 
 
WS250LA - Installation Sheet
Specifications Sheets
 
 
WS250LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Color
Light Almond
Finish
LIGHT ALMOND
Dimensions and Weight
Length
1.7 in;43.1 mm
Width
1.55 in;39.4 mm
Height
2.6 in;66 mm
Size
1.7 Inch W x 1.55 Inch D x 2.6 Inch H
Descriptions
Product Type
Wall Switch Decorator Sensor
Short Description
Wall Switch Decorator Sensor, 120;277 VAC, Light Almond, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage
Long Description
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, Light Almond, 5 yr Warranty
Features
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH L X 1.7 INCH W X 1.55 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VAC AT 60 HZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN), 0 TO 1200 W AT 277 VAC (BALLAST), 1/6 HP LOAD RATING; 180 DEG FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FT X 30 FT (MAJOR), 20 FT X 15 FT (MINOR) AREA COVERAGE; BALL
Commodity Description
LIGHTING OCCUPANCY SENSORS
Description
PIR WALL SWTCH OCCSNSR, 120/277V, LA
Additional Information
Power Rating
800 W (120 V ac);1200 W (277 V ac)
coverage
35 x 30 ft (Major);20 x 15 ft (Minor)
Switch Type
Auto-Off Switch
Time Delay
30 sec to 30 min
Warranty
5 yr
package quantity
1 CT;40 PK
Load Rating
0 to 800 W at 120 VAC (Ballast/Tungsten), 0 to 1200 W at 277 VAC (Ballast), 1/6 HP (Motor)
Field of View
180 DEG
Area Coverage
35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION)
Load Type
BALLAST/TUNGSTEN
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WS-250-LA
Model
WS-250
GTIN
00754182923076
UPC
754182923076
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0.3
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Office;Conference Room;Break Room;Utility Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WS250LA.
Jump To:

Similar Items

Similar items are close alternatives to WS250LA, though they may not be 100% alike.

Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac...
  • Our Part #: WSP250LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WSP250LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.82) ·
WSP250LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$55.82

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to WS250LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSP10-LA Eaton Wiring Devices 00032664717413
LHIRS1A Hubbell Wiring Device-Kellems 00640181600707
ODS10-IDT Leviton 00078477277461
OS300SLA Legrand Pass & Seymour 00785007703870
WS-250-LA WattStopper 00754182923076

* All prices subject to change.

Begin Live Chat