WSCL453PTC - Wide Slide Inc/CFL/Led Dimmer 3W TC

Legrand-Pass & Seymour

  • $42.74 (Each)
  • $42.74 (Each)

  • $1,025.76 (Per 24)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WSCL453PTC
Description
Wide Slide Inc/CFL/Led Dimmer 3W TC
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007039535 / 0785007039535 / 00785007039535
Weight per unit
0.3494 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.74 (Each)
Standard Packaging
$1,025.76 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
WSCL453PTC - Small Image
 
WSCL453PTC - Large Image
 
WSCL453PTC - Video
Brochures
 
 
WSCL453PTC - Brochure
Other Links
 
 
WSCL453PTC - Other
 
WSCL453PTC - Other
 
WSCL453PTC - Other
 
WSCL453PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wide Slide Inc/CFL/Led Dimmer 3W TC
Description
WIDE SLIDE INC/CFL/LED DIMMER 3W TC
extra long description
P&S WSCL453PTC WIDE SLIDE INC/CFL/L
Features
Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.
Long Description
Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.
Additional Information
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WSCL453PTC
GTIN
00785007039535
UPC
785007039535
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3494
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
8 View Store

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat