WSP250W - WL-MNT Occup Sensor

Legrand-Pass & Seymour

  • $60.38 (Each)
  • $60.38 (Each)

  • $1,207.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSP250W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WSP250W
Description
WL-MNT Occup Sensor
<P>Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, White</P>
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007000108 / 00785007000108
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.38 (Each)
Carton
$1,207.60 (Per 20)
Standard Packaging
$60.38 (Each)
Resources
Images
 
 
WSP250W - Large Image
 
WSP250W - Small Image
Attachments
 
 
WSP250W - Specification Sheet
Brochures
 
 
WSP250W - Brochure
Other Links
 
 
WSP250W - Other
 
WSP250W - Other
 
WSP250W - Other
 
WSP250W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
WL-MNT OCCUP SENSOR
Long Description
<p>Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, White</p>
Special Features
Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr
Product Type
Disc Sub WS250W
extra long description
P&S WSP250W DISC SUB WS250W
Additional Information
operating cycles
10k lm
supply voltage
120/277VAC, 60 Hz
sensing range
180 Deg, up to 900 Sq-Ft
load
800W Max. at 120VAC; 1200W Max. at 277VAC
indicator
LED Indicator Light
Sensor Type
Occupancy
body
Thermoplastic, UV-Resistant Plastic
Manufacturer Information
Manufacturers Part Number
WSP250W
Brand
Pass and Seymour
sub brand
Pass & Seymour
GTIN
00785007000108
UPC
785007000108
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch Occupancy Sensor Passive Infrared (PIR)
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
20
Package
1
Uses, Certifications, and Standards
Operating Temperature
0 to 35C Deg
Application
Commercial TEST
standard
cULus
environmental conditions
Non-Condensing Relative Humidity 20 to 90
Enclosure
Thermoplastic, UV-Resistant Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WSP250W.
Jump To:

Similar Items

Similar items are close alternatives to WSP250W, though they may not be 100% alike.

Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 t...
  • Our Part #: MS0PS6M2DVWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MS0PS6M2DVWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.28) ·
MS0PS6M2DVWH - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.28

Each

QTY:
Each
Add
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In H...
  • Our Part #: 0SP10MW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0SP10MW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.84) · 36 ($1,337.04) ·
0SP10MW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.14

Each

QTY:
Each
Add
Occupancy Sensor, 120 V, 3 W;600 W, White
  • Our Part #: 0S306UW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0S306UW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($260.16) · 36 ($1,560.96) ·
0S306UW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.36

Each

QTY:
Each
Add
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), ...
  • Our Part #: WS250W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WS-250-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,526.40) ·
WS250W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$63.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WSP250W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ONW-P-1001-MV Eaton Wiring Devices n/a
HMOS-J-BK Enerlites 00883951416669
HMOS-J-LA Enerlites 00883951416720
WS1001 Hubbell Wiring Device-Kellems n/a
ODS06-ID Leviton n/a
WSP250W Legrand Pass & Seymour 00785007000108
HMOS-J-I Enerlites 00883951415761
WS1001I Hubbell Wiring Device-Kellems 00783585256269
ODS06-IDI Leviton 00078477705285
HMOS-J-W Enerlites 00883951415754
WS1001W Hubbell Wiring Device-Kellems 00783585256252
ODS06-IDW Leviton 00078477705278

* All prices subject to change.

Begin Live Chat