WWRL10WHCCV2 - Wifi Radiant Switch W V2

Legrand-Pass & Seymour

  • $46.80 (Each)
  • $46.80 (Each)

  • $93.60 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
WWRL10WHCCV2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WWRL10WHCCV2
Description
Wifi Radiant Switch W V2
Take Comfort In The Convenience Of Controlling Your Lights From Any Smart Device, From Anywhere. The Smart Switch, Wi-Fi Enables You to Control Your Lights, and Even Set Scenes and Schedules, From Any Smart Device. or, Just Ask Alexa or Google to Turn The Lights On For You. Combining Classic Design and Advanced Functionality With Simple Connection Among Existing Smart Home Solutions Using Your Home’S Wireless Network, Smart Lighting From The Radiant® Collection Sets The Exact Lighting You Want – When and W
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007235906 / 00785007235906
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.80 (Each)
Standard Packaging
$93.60 (Per 2)
Resources
Images
 
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Small Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
 
WWRL10WHCCV2 - Large Image
Brochures
 
 
WWRL10WHCCV2 - Brochure
Other Links
 
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
 
WWRL10WHCCV2 - Other
Features
Wire Size
#14 - #10 Awg
Poles
1, Multi-Location
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Descriptions
Description
WIFI RADIANT SWITCH W V2
Product Type
Not Avail Suggest SMRT LT CNTL W/Netatmo
extra long description
P&S WWRL10WHCCV2 NOT AVAIL SUGGEST
Long Description
Take comfort in the convenience of controlling your lights from any smart device, from anywhere. The Smart Switch, Wi-Fi enables you to control your lights, and even set scenes and schedules, from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and w
Features
Smart Lighting, Wireless
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WWRL10WHCCV2
GTIN
00785007235906
UPC
785007235906
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.73
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL, cULus
You must have an account to view stock levels
These alternate items can be purchased instead of WWRL10WHCCV2.
Jump To:

Similar Items

Similar items are close alternatives to WWRL10WHCCV2, though they may not be 100% alike.

Take Comfort In The Convenience Of Controlling Your Lights From Any Smart Device...
  • Our Part #: WWRL10WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WWRL10WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
WWRL10WH - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.