1032HMSNZJ - 10-32 Hex Machine Screw Nut Zinc

Peco Fasteners

  • $9.04 (Per 100)
  • $0.09 (Each)

  • $9.04 (Per 100)

  • $216.96 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032HMSNZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1032HMSNZJ
Description
10-32 Hex Machine Screw Nut Zinc
10-32 Hex Machine Screw Nut Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962248 / 00705591962248
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$9.04 (Per 100)
Standard Packaging
$216.96 (Per 2,400)
Resources
Images
 
 
1032HMSNZJ - Large Image
 
1032HMSNZJ - Small Image
Attachments
 
 
1032HMSNZJ - Specification Sheet
Other Links
 
 
1032HMSNZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
10
Descriptions
Product Type
10-32 Hex Machine Screw Nut Zinc 96224
Description
10-32 HEX MACHINE SCREW NUT ZINC
extra long description
PECO 1032HMSNZJ 10-32 HEX MACHINE S
Long Description
10-32 HEX MACHINE SCREW NUT ZINC PLATED
Additional Information
Thread Size
10-32
Thread Type
UNC, USS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1032HMSNZJ
GTIN
00705591962248
UPC
705591962248
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight per each
0.0029
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat