1032X1RHCMSZJ - 10-32 X 1 Round Head M/S Zinc - Combo

Peco Fasteners

  • $16.04 (Per 100)
  • $0.16 (Each)

  • $16.04 (Per 100)

  • $384.96 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032X1RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1032X1RHCMSZJ
Description
10-32 X 1 Round Head M/S Zinc - Combo
10-32 X 1 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961302 / 00705591961302
Weight per unit
0.0082 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.04 (Per 100)
Standard Packaging
$384.96 (Per 2,400)
Resources
Images
 
 
1032X1RHCMSZJ - Large Image
 
1032X1RHCMSZJ - Small Image
Attachments
 
 
1032X1RHCMSZJ - Specification Sheet
Other Links
 
 
1032X1RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1
Size
10
Descriptions
Product Type
10-32X1 Round Head M/S Zinc-Combo 96130
Long Description
10-32 X 1 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Description
10-32 X 1 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 1032X1RHCMSZJ 10-32X1 ROUND HE
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Thread Type
UNF
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1032X1RHCMSZJ
GTIN
00705591961302
UPC
705591961302
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0082
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat