1032X2RHCMSZJ - 10-32 X 2 Round Head M/S Zinc - Combo

Peco Fasteners

  • $18.91 (Per 100)
  • $0.19 (Each)

  • $18.91 (Per 100)

  • $226.92 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032X2RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1032X2RHCMSZJ
Description
10-32 X 2 Round Head M/S Zinc - Combo
10-32 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961333 / 00705591961333
Weight per unit
0.0137 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$18.91 (Per 100)
Standard Packaging
$226.92 (Per 1,200)
Resources
Images
 
 
1032X2RHCMSZJ - Small Image
 
1032X2RHCMSZJ - Large Image
Other Links
 
 
1032X2RHCMSZJ - Other
Attachments
 
 
1032X2RHCMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
10
Length
2
Diameter
#10 AWG
Descriptions
Long Description
Round Head Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #10-32 Thread Size, UNF Thread Type, #10 AWG Diameter, Slotted Drive, 1.37 lb
Product Type
Round Head Machine Screw
Short Description
Round Head Machine Screw, Steel, Zinc Plated, 2 in, #10-32, #10
Description
10-32 X 2 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 1032X2RHCMSZJ 10-32X2 ROUND HE
Additional Information
Thread Size
#10-32
Drive Type
Slotted
Head Type
Round
package quantity
6 PK/CT;100 PK
Head Style
Round
Thread Type
UNF
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1032X2RHCMSZJ
GTIN
00705591961333
UPC
705591961333
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
1.37 lb
Weight per each
0.0137
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat