10FWSAEZJ - #10 (1/2 Od) Flat Washer Sae Zinc

Peco Fasteners

  • $5.73 (Per 100)
  • $0.06 (Each)

  • $5.73 (Per 100)

  • $137.52 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10FWSAEZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10FWSAEZJ
Description
#10 (1/2 Od) Flat Washer Sae Zinc
#10 (1/2 Od) Flat Washer Sae Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591962569 / 00705591962569
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$5.73 (Per 100)
Standard Packaging
$137.52 (Per 2,400)
Resources
Images
 
 
10FWSAEZJ - Large Image
 
10FWSAEZJ - Small Image
Attachments
 
 
10FWSAEZJ - Specification Sheet
Other Links
 
 
10FWSAEZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Descriptions
Product Type
#10 (1/2 Od) Flat Washer Sae Zinc 96256
Long Description
#10 (1/2 OD) FLAT WASHER SAE ZINC PLATED
Description
#10 (1/2 OD) FLAT WASHER SAE ZINC
extra long description
PECO 10FWSAEZJ #10 (1/2 OD) FLAT WA
Additional Information
outside diameter
1/2
Inside Diameter
7/32
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10FWSAEZJ
GTIN
00705591962569
UPC
705591962569
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
SAE Flat Washer
Availability
minimum qty
100
Packaging
Weight per each
0.0023
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat