10X12HWHSTSZJ - 10 X 1/2 Hex Washer Head Combo TS ZC

Peco Fasteners

  • $10.57 (Per 100)
  • $0.11 (Each)

  • $10.57 (Per 100)

  • $253.68 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X12HWHSTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X12HWHSTSZJ
Description
10 X 1/2 Hex Washer Head Combo TS ZC
#10 (5/16 Hex) X 1/2 Hex Washer Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960121 / 00705591960121
Weight per unit
0.0047 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.57 (Per 100)
Standard Packaging
$253.68 (Per 2,400)
Resources
Images
 
 
10X12HWHSTSZJ - Small Image
 
10X12HWHSTSZJ - Large Image
Other Links
 
 
10X12HWHSTSZJ - Other
Attachments
 
 
10X12HWHSTSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Size
10
Descriptions
Product Type
10X1/2 Hex Washer Head Combo TS ZC 96012
Description
10 X 1/2 HEX WASHER HEAD COMBO TS ZC
extra long description
PECO 10X12HWHSTSZJ 10X1/2 HEX WASHE
Long Description
#10 (5/16 HEX) X 1/2 HEX WASHER HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Additional Information
Drive Type
Combo
Head Type
Hex Washer
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X12HWHSTSZJ
GTIN
00705591960121
UPC
705591960121
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight per each
0.0047
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat