10X1HTJ - #10 X 1 HWH Unslot Type 3 Self Drill Screw Zinc

Peco Fasteners

  • $10.69 (Per 100)
  • $0.11 (Each)

  • $10.69 (Per 100)

  • $256.56 (Per 2,400)

In-Stock: 215,500 available at other locations ( find a store with stock)
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
10X1HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X1HTJ
Description
#10 X 1 HWH Unslot Type 3 Self Drill Screw Zinc
Tek Screw, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961920 / 00705591961920
Weight per unit
0.0081 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.69 (Per 100)
Standard Packaging
$256.56 (Per 2,400)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
215,500
Resources
Images
 
 
10X1HTJ - Small Image
 
10X1HTJ - Large Image
Attachments
 
 
10X1HTJ - Specification Sheet
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
Zinc
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Length
1 in
Descriptions
Description
#10 X 1 HWH UNSLOT TYPE 3 SELF DRILL SCREW ZINC
Extra Long Description
PECO 10X1HTJ 10X1 HWH SELF DRILL TY
Long Description
Tek Screw, Hex Head, 1 in Length, Zinc Plated, #10 AWG Diameter, 0.81 lb
Product Type
Tek Screw
Short Description
Tek Screw, Zinc Plated, 1 in, #10
Additional Information
Drive Type
Hex
Head Style
Hex
Package Quantity
100 CT
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X1HTJ
GTIN
00705591961920
UPC
705591961920
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
Minimum Qty
100
Packaging
Weight
0.81 lb
Weight per each
0.0081
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 215,500

Location search:

Greater Longview Area

Location Stock Available
These alternate items can be purchased instead of 10X1HTJ.
Jump To:

Similar Items

Similar items are close alternatives to 10X1HTJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat