10X2PHCTSZJ - 10 X 2 PH SL/PH Combo Tapping Screw Zinc

Peco Fasteners

  • $13.92 (Per 100)
  • $0.14 (Each)

  • $13.92 (Per 100)

  • $167.04 (Per 1,200)

In-Stock: 400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X2PHCTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X2PHCTSZJ
Description
10 X 2 PH SL/PH Combo Tapping Screw Zinc
Peco Fasteners 10 X 2 Pan Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960640 / 00705591960640
Weight per unit
0.0119 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$13.92 (Per 100)
Standard Packaging
$167.04 (Per 1,200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
400
Resources
Images
 
 
10X2PHCTSZJ - Small Image
 
10X2PHCTSZJ - Large Image
Attachments
 
 
10X2PHCTSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
10
Length
2
Descriptions
Product Type
10X2 Pan Head Combo T/S Zinc 96064
extra long description
PECO 10X2PHCTSZJ 10X2 PAN HEAD COMB
Description
10 X 2 PH SL/PH COMBO TAPPING SCREW ZINC
Long Description
PECO FASTENERS 10 X 2 PAN HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Additional Information
Drive Type
Combo
Head Type
Pan
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
10X2PHCTSZJ
GTIN
00705591960640
UPC
705591960640
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight per each
0.0119
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 400

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
200 View Store

A-L

Location Stock Available
Brownsville
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat