1213HNSB - 1/2-13 Hex Nut Silicon Bronze

Peco Fasteners

  • $2.58 (Each)
  • $2.58 (Each)

  • $128.77 (Per 50)

  • $257.54 (Per 100)

  • $1,545.24 (Per 600)

In-Stock: 609 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1213HNSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1213HNSB
Description
1/2-13 Hex Nut Silicon Bronze
Peco Fasteners 1/2-13 Hex Nut Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700420 / 00705591700420
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$128.77 (Per 50)
Standard Packaging
$1,545.24 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
609
Resources
Images
 
 
1213HNSB - Small Image
 
1213HNSB - Large Image
Attachments
 
 
1213HNSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Silicon Bronze
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2-13 Hex Nut Silicon Bronze 70042
extra long description
PECO 1213HNSB 1/2-13 HEX NUT SILICO
Description
1/2-13 HEX NUT SILICON BRONZE
Long Description
PECO FASTENERS 1/2-13 HEX NUT SILICON BRONZE
Additional Information
Thread Size
13
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
1213HNSB
GTIN
00705591700420
UPC
705591700420
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Packaging
Weight per each
1.88
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 609

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
496 View Store

A-L

Location Stock Available
Carlsbad
100 View Store
Gonzales
13 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat