1213HNSS - 1/2-13 Hex Nut 304SS

Peco Fasteners

  • $53.98 (Per 100)
  • $0.54 (Each)

  • $53.98 (Per 100)

  • $323.88 (Per 600)

In-Stock: 3,097 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1213HNSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1213HNSS
Description
1/2-13 Hex Nut 304SS
Hex Nut, Stainless Steel, 1/2 In - 13 Thread Size, 1/2 In Diameter, 18-8 Material Grade, 3.75 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700185 / 00705591700185
Weight per unit
0.0375 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.54 (Each)
Carton
$53.98 (Per 100)
Standard Packaging
$323.88 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,097
Resources
Images
 
 
1213HNSS - Small Image
 
1213HNSS - Large Image
 
1213HNSS - Large Image
Specifications Sheets
 
 
1213HNSS - Specification Sheet
Attachments
 
 
1213HNSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Diameter
1/2 in
Size
1/2
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Stainless Steel, 1/2 in - 13 Thread Size, 1/2 in Diameter, 18-8 Material Grade, 3.75 lb
Short Description
Hex Nut, Stainless Steel, 1/2 in - 13, 1/2 in
extra long description
PECO 1213HNSS 1/2-13 HX NUT 18-8 ST
Description
1/2-13 HEX NUT 304SS
Additional Information
Material Grade
18-8
Drive Type
Hex
package quantity
1 PK/CT;100 PK
Head Style
Hex
Thread Size
1/2 in - 13
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
1213HNSS
GTIN
00705591700185
UPC
705591700185
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight
3.75 lb
Weight per each
0.0375
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,097

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
400 View Store
Lubbock
700 View Store

* All prices subject to change.

Begin Live Chat