12FHNUSSZJ - 1/2-13 Finished Hex Nut Uss Zinc

Peco Fasteners

  • $24.41 (Per 100)
  • $0.24 (Each)

  • $24.41 (Per 100)

  • $146.46 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12FHNUSSZJ
Description
1/2-13 Finished Hex Nut Uss Zinc
1/2-13 Finished Hex Nut Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962323 / 00705591962323
Weight per unit
0.0346 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$24.41 (Per 100)
Standard Packaging
$146.46 (Per 600)
Resources
Images
 
 
12FHNUSSZJ - Small Image
 
12FHNUSSZJ - Large Image
Other Links
 
 
12FHNUSSZJ - Other
Attachments
 
 
12FHNUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Diameter
1/2 in
Descriptions
Long Description
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13 Thread Size, USS Thread Type, 1/2 in Diameter, 3.45 lb
Product Type
Hex Nut
Short Description
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13, 1/2 in
Description
1/2-13 FINISHED HEX NUT USS ZINC
extra long description
PECO 12FHNUSSZJ 1/2-13 FINISHED HEX
Additional Information
Thread Size
1/2 in - 13
Thread Type
USS
Drive Type
Hex
package quantity
100 CT
Head Style
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12FHNUSSZJ
GTIN
00705591962323
UPC
705591962323
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
3.45 lb
Weight per each
0.0346
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat