12FWSS - 1/2 (1-1/4 Od) Flat Washer 18-8 SS

Peco Fasteners

  • $18.05 (Per 50)
  • $0.36 (Each)

  • $18.05 (Per 50)

  • $36.10 (Per 100)

  • $433.20 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12FWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12FWSS
Description
1/2 (1-1/4 Od) Flat Washer 18-8 SS
Flat Washer, Stainless Steel, 1/2 In (Id);1-1/4 In (Od) Diameter, 18-8 Material Grade, 0.070 In Thickness, 1/2 In Inside, 1-1/4 In Outside Diameter, 1.93 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591710566 / 00705591710566
Weight per unit
0.0386 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.36 (Each)
Carton
$18.05 (Per 50)
Standard Packaging
$433.20 (Per 1,200)
Resources
Images
 
 
12FWSS - Small Image
 
12FWSS - Large Image
 
12FWSS - Large Image
Specifications Sheets
 
 
12FWSS - Specification Sheet
Other Links
 
 
12FWSS - Other
Attachments
 
 
12FWSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/2 in (ID);1-1/4 in (OD)
Thickness
0.070 in
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Stainless Steel, 1/2 in (ID);1-1/4 in (OD) Diameter, 18-8 Material Grade, 0.070 in Thickness, 1/2 in Inside, 1-1/4 in Outside Diameter, 1.93 lb
Short Description
Flat Washer, Stainless Steel, 1/2 in (ID);1-1/4 in (OD)
extra long description
PECO 12FWSS 1/2(1-1/4OD) FLAT WASHR
Description
1/2 (1-1/4 OD) FLAT WASHER 18-8 SS
Additional Information
Head Style
Flat
Material Grade
18-8
Inside Diameter
1/2 in
outside diameter
1-1/4 in
package quantity
12 PK/CT;50 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12FWSS
GTIN
00705591710566
UPC
705591710566
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
50
Packaging
Weight
1.93 lb
Weight per each
0.0386
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat