12FWSS - 1/2 (1-1/4 Od) Flat Washer 18-8 SS

Peco Fasteners

  • $18.05 (Per 50)
  • $0.36 (Each)

  • $18.05 (Per 50)

  • $36.10 (Per 100)

  • $433.20 (Per 1,200)
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
12FWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12FWSS
Description
1/2 (1-1/4 Od) Flat Washer 18-8 SS
Flat Washer, Stainless Steel, 1/2 In (Id);1-1/4 In (Od) Diameter, 18-8 Material Grade, 0.070 In Thickness, 1/2 In Inside, 1-1/4 In Outside Diameter, 1.93 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591710566 / 00705591710566
Weight per unit
0.0386 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.36 (Each)
Carton
$18.05 (Per 50)
Standard Packaging
$433.20 (Per 1,200)
Resources
Images
 
 
12FWSS - Small Image
 
12FWSS - Large Image
 
12FWSS - Large Image
Specifications Sheets
 
 
12FWSS - Specification Sheet
Other Links
 
 
12FWSS - Other
Attachments
 
 
12FWSS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Diameter
1/2 in (ID);1-1/4 in (OD)
Thickness
0.070 in
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Stainless Steel, 1/2 in (ID);1-1/4 in (OD) Diameter, 18-8 Material Grade, 0.070 in Thickness, 1/2 in Inside, 1-1/4 in Outside Diameter, 1.93 lb
Short Description
Flat Washer, Stainless Steel, 1/2 in (ID);1-1/4 in (OD)
extra long description
PECO 12FWSS 1/2(1-1/4OD) FLAT WASHR
Description
1/2 (1-1/4 OD) FLAT WASHER 18-8 SS
Additional Information
Head Style
Flat
Material Grade
18-8
Inside Diameter
1/2 in
outside diameter
1-1/4 in
package quantity
12 PK/CT;50 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12FWSS
GTIN
00705591710566
UPC
705591710566
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
50
Packaging
Weight
1.93 lb
Weight per each
0.0386
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12FWSS.
Jump To:

Similar Items

Similar items are close alternatives to 12FWSS, though they may not be 100% alike.

Flat Washer, Stainless Steel Material, 3/32 In. Thickness, 1-1/4 In. Outside Dia...
  • Our Part #: FWS12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FWS12
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.90) ·
FWS12 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat