12LWSS - 1/2 Lock Washer 304 SS

Peco Fasteners

  • $22.20 (Per 50)
  • $0.44 (Each)

  • $22.20 (Per 50)

  • $44.40 (Per 100)

  • $532.80 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12LWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12LWSS
Description
1/2 Lock Washer 304 SS
Lock Washer, Stainless Steel, 1/2 In (Id) Diameter, 18-8 Material Grade, 0.125 In Thickness, 1/2 In Inside, 0.869 In Outside Diameter, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
705591710764 / 00705591710764
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.44 (Each)
Carton
$22.20 (Per 50)
Standard Packaging
$532.80 (Per 1,200)
Resources
Images
 
 
12LWSS - Large Image
 
12LWSS - Small Image
 
12LWSS - Large Image
Other Links
 
 
12LWSS - Other
Attachments
 
 
12LWSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/2 in (ID)
Thickness
0.125 in
Descriptions
Product Type
Lock Washer
Long Description
Lock Washer, Stainless Steel, 1/2 in (ID) Diameter, 18-8 Material Grade, 0.125 in Thickness, 1/2 in Inside, 0.869 in Outside Diameter, 0.65 lb
Short Description
Lock Washer, Stainless Steel, 1/2 in (ID)
extra long description
PECO 12LWSS 1/2 LOCK WASHER 18-8 ST
Description
1/2 LOCK WASHER 304 SS
Additional Information
Material Grade
18-8
Inside Diameter
1/2 in
outside diameter
0.869 in
package quantity
12 PK/CT;50 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12LWSS
GTIN
00705591710764
UPC
705591710764
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
50
Packaging
Weight
0.65 lb
Weight per each
0.013
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat