12LWZJ - 1/2 Split Lock Washer Zinc

Peco Fasteners

  • $11.00 (Per 100)
  • $0.11 (Each)

  • $11.00 (Per 100)

  • $264.00 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12LWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12LWZJ
Description
1/2 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 0.125 In Thickness, 1/2 In Inside, 0.869 In Outside Diameter, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
705591962941 / 00705591962941
Weight per unit
0.0127 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.00 (Per 100)
Standard Packaging
$264.00 (Per 2,400)
Resources
Images
 
 
12LWZJ - Large Image
 
12LWZJ - Large Image
 
12LWZJ - Small Image
Attachments
 
 
12LWZJ - Specification Sheet
Other Links
 
 
12LWZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID)
Thickness
0.125 in
Descriptions
Product Type
Split Lock Washer
Long Description
Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 0.125 in Thickness, 1/2 in Inside, 0.869 in Outside Diameter, 1.27 lb
Short Description
Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID)
Description
1/2 SPLIT LOCK WASHER ZINC
extra long description
PECO 12LWZJ 1/2 SPLIT LOCK WASHER Z
Additional Information
Inside Diameter
1/2 in
outside diameter
0.869 in
package quantity
6 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12LWZJ
GTIN
00705591962941
UPC
705591962941
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
1.27 lb
Weight per each
0.0127
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat