12X112FWZJ - 1/2 X 1-1/2 Fender Washer Zinc

Peco Fasteners

  • $23.57 (Per 100)
  • $0.24 (Each)

  • $23.57 (Per 100)

  • $282.84 (Per 1,200)

In-Stock: 16,900 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X112FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X112FWZJ
Description
1/2 X 1-1/2 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/2 In (Id);1-1/2 In (Od) Diameter, 0.125 In Thickness, 1/2 In Inside, 1-1/2 In Outside Diameter, 2.52 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962767 / 00705591962767
Weight per unit
0.0252 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$23.57 (Per 100)
Standard Packaging
$282.84 (Per 1,200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16,900
Resources
Images
 
 
12X112FWZJ - Small Image
 
12X112FWZJ - Large Image
 
12X112FWZJ - Large Image
Attachments
 
 
12X112FWZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID);1-1/2 in (OD)
Thickness
0.125 in
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD) Diameter, 0.125 in Thickness, 1/2 in Inside, 1-1/2 in Outside Diameter, 2.52 lb
Short Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD), 0.125" Thickness
Description
1/2 X 1-1/2 FENDER WASHER ZINC
extra long description
PECO 12X112FWZJ 1/2X1-1/2 FENDER WA
Additional Information
Inside Diameter
1/2 in
outside diameter
1-1/2 in
package quantity
100 CT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X112FWZJ
GTIN
00705591962767
UPC
705591962767
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
2.52 lb
Weight per each
0.0252
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat