12X112HBSB - 1/2-13 X 1-1/2 Hex Bolt Silicon Bronze

Peco Fasteners

  • $6.16 (Each)
  • $6.16 (Each)

  • $308.00 (Per 50)

  • $616.00 (Per 100)

  • $1,848.00 (Per 300)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X112HBSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X112HBSB
Description
1/2-13 X 1-1/2 Hex Bolt Silicon Bronze
Peco Fasteners 1/2-13 X 1-1/2 Hex Bolt Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591750685 / 00705591750685
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$308.00 (Per 50)
Standard Packaging
$1,848.00 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
12X112HBSB - Small Image
 
12X112HBSB - Large Image
Attachments
 
 
12X112HBSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Dimensions and Weight
Length
1-1/2
Diameter
1/2
Descriptions
Product Type
1/2-13X1-1/2 Hexblt Silicon Bronze 75068
extra long description
PECO 12X112HBSB 1/2-13X1-1/2 HEXBLT
Description
1/2-13 X 1-1/2 HEX BOLT SILICON BRONZE
Long Description
PECO FASTENERS 1/2-13 X 1-1/2 HEX BOLT SILICON BRONZE
Additional Information
Thread Type
13
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X112HBSB
GTIN
00705591750685
UPC
705591750685
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Packaging
Weight per each
5.8
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
22 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat