12X114HBSS - 1/2-13 X 1-1/4 Hex Bolt 304 SS

Peco Fasteners

  • $46.08 (Per 25)
  • $1.84 (Each)

  • $46.08 (Per 25)

  • $184.30 (Per 100)

  • $552.90 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X114HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X114HBSS
Description
1/2-13 X 1-1/4 Hex Bolt 304 SS
1/2-13 X 1-1/4 Hex Cap Screw 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740907 / 00705591740907
Weight per unit
0.1036 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.84 (Each)
Carton
$46.08 (Per 25)
Standard Packaging
$552.90 (Per 300)
Resources
Other Links
 
 
12X114HBSS - Other
Images
 
 
12X114HBSS - Large Image
 
12X114HBSS - Small Image
Attachments
 
 
12X114HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1-1/4
Diameter
1/2
Descriptions
Product Type
1/2-13X1-1/4 Hexbolt 18-8 STNLS 74090
extra long description
PECO 12X114HBSS 1/2-13X1-1/4 HEXBOL
Description
1/2-13 X 1-1/4 HEX BOLT 304 SS
Long Description
1/2-13 X 1-1/4 HEX CAP SCREW 304 STAINLESS STEEL (FULLY THREADED)
Additional Information
Head Type
Hex
Thread Type
13
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X114HBSS
GTIN
00705591740907
UPC
705591740907
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
25
Packaging
Weight per each
0.1036
Carton
25
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat