12X12TRSS - 1/2-13 X 12 Threaded Rod 304 SS

Peco Fasteners

  • $8.73 (Each)
  • $8.73 (Each)

  • $1,257.12 (Per 144)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X12TRSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X12TRSS
Description
1/2-13 X 12 Threaded Rod 304 SS
1/2-13 X 12 Foot Threaded Rod 304 Stainless Steel - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591951778 / 00705591951778
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.73 (Each)
Standard Packaging
$1,257.12 (Per 144)
Resources
Images
 
 
12X12TRSS - Small Image
 
12X12TRSS - Large Image
Other Links
 
 
12X12TRSS - Other
Attachments
 
 
12X12TRSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Width
1/2
Length
12
Descriptions
Product Type
1/2-13X12 Threaded Rod 18-8 STNLS 95177
extra long description
PECO 12X12TRSS 1/2-13X12 THREADED R
Long Description
1/2-13 X 12 FOOT THREADED ROD 304 STAINLESS STEEL - SOLD PER FOOT
Description
1/2-13 X 12 THREADED ROD 304 SS
Additional Information
gauge
13
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X12TRSS
GTIN
00705591951778
UPC
705591951778
Taxonomies, Classifications, and Categories
Type
ROD
Category Description
FASTENERS
Packaging
Weight per each
0.54
Carton
1
Package
144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat