12X1HB316SS - 1/2-13 X 1 Hex Bolt 316 SS

Peco Fasteners

  • $59.38 (Per 25)
  • $2.38 (Each)

  • $59.38 (Per 25)

  • $237.50 (Per 100)

  • $712.50 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X1HB316SS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X1HB316SS
Description
1/2-13 X 1 Hex Bolt 316 SS
1/2-13 X 1 Hex Cap Screw 316 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591510012 / 00705591510012
Weight per unit
0.0924 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.38 (Each)
Carton
$59.38 (Per 25)
Standard Packaging
$712.50 (Per 300)
Resources
Images
 
 
12X1HB316SS - Small Image
 
12X1HB316SS - Large Image
Attachments
 
 
12X1HB316SS - Specification Sheet
Other Links
 
 
12X1HB316SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
1/2-13X1 Hex Bolt 316 Stainless 51001
Long Description
1/2-13 X 1 HEX CAP SCREW 316 STAINLESS STEEL (FULLY THREADED)
extra long description
PECO 12X1HB316SS 1/2-13x1 HEX BOLT
Description
1/2-13 X 1 HEX BOLT 316 SS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X1HB316SS
GTIN
00705591510012
UPC
705591510012
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
25
Packaging
Weight per each
0.0924
Carton
25
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat