12X1HBG2ZJ - 1/2-13 X 1 Hex Tap Bolt Grade 2 Zinc

Peco Fasteners

  • $28.85 (Per 50)
  • $0.58 (Each)

  • $28.85 (Per 50)

  • $57.70 (Per 100)

  • $173.10 (Per 300)

In-Stock: 5,700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X1HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X1HBG2ZJ
Description
1/2-13 X 1 Hex Tap Bolt Grade 2 Zinc
Hex Bolt, Steel, 1 In Length, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 4.37 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963382 / 00705591963382
Weight per unit
0.0874 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.58 (Each)
Carton
$28.85 (Per 50)
Standard Packaging
$173.10 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,700
Resources
Images
 
 
12X1HBG2ZJ - Small Image
 
12X1HBG2ZJ - Large Image
Attachments
 
 
12X1HBG2ZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in
Length
1
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1 in Length, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 4.37 lb
Short Description
Hex Bolt, Steel, Zinc Plated, 1 in, 1/2 in - 13, 1/2 in
extra long description
PECO 12X1HBG2ZJ 1/2-13X1 HEX BOLT G
Description
1/2-13 X 1 HEX TAP BOLT GRADE 2 ZINC
Additional Information
Head Style
Hex
Thread Size
1/2 in - 13
Drive Type
Hex
package quantity
1 PK/CT;50 PK
Thread Type
13
Grade
2
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X1HBG2ZJ
GTIN
00705591963382
UPC
705591963382
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight
4.37 lb
Weight per each
0.0874
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat