12X1HTJ - 12 X 1 HWH Self Drill Type 3 Zinc

Peco Fasteners

  • $16.51 (Per 100)
  • $0.17 (Each)

  • $16.51 (Per 100)

  • $396.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X1HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X1HTJ
Description
12 X 1 HWH Self Drill Type 3 Zinc
#12 (5/16 Hex) X 1 Indented Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591962026 / 00705591962026
Weight per unit
0.0098 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.51 (Per 100)
Standard Packaging
$396.24 (Per 2,400)
Resources
Images
 
 
12X1HTJ - Large Image
 
12X1HTJ - Small Image
Attachments
 
 
12X1HTJ - Specification Sheet
Other Links
 
 
12X1HTJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
Product Type
12X1 HWH Self Drill Type 3 Zinc 96202
Description
12 X 1 HWH SELF DRILL TYPE 3 ZINC
extra long description
PECO 12X1HTJ 12X1 HWH SELF DRILL TY
Long Description
#12 (5/16 HEX) X 1 INDENTED HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED
Additional Information
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X1HTJ
GTIN
00705591962026
UPC
705591962026
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight per each
0.0098
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat