12X212HWHSTSZJ - #12 (5/16 Hex) X 2-1/2 Hex Washer Head Slot Tap SC

Peco Fasteners

  • $0.26 (Each)
  • $0.26 (Each)

  • $26.16 (Per 100)

  • $156.96 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X212HWHSTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X212HWHSTSZJ
Description
#12 (5/16 Hex) X 2-1/2 Hex Washer Head Slot Tap SC
#12 (5/16 Hex) X 2-1/2 Hex Washer Head Slot Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960404 / 00705591960404
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$26.16 (Per 100)
Standard Packaging
$156.96 (Per 600)
Resources
Images
 
 
12X212HWHSTSZJ - Large Image
 
12X212HWHSTSZJ - Small Image
Attachments
 
 
12X212HWHSTSZJ - Specification Sheet
Other Links
 
 
12X212HWHSTSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
12
Length
2-1/2
Descriptions
Long Description
#12 (5/16 HEX) X 2-1/2 HEX WASHER HEAD SLOT TAPPING SCREW ZINC PLATED
Description
#12 (5/16 HEX) X 2-1/2 HEX WASHER HEAD SLOT TAP SC
Product Type
12X2-1/2 Hex Washrhead Slot T/S ZC 96040
extra long description
PECO 12X212HWHSTSZJ 12X2-1/2 HEX WA
Additional Information
Drive Type
Combo
Head Type
Hex Washer
Manufacturer Information
Manufacturers Part Number
12X212HWHSTSZJ
Brand
Peco Fasteners
GTIN
00705591960404
UPC
705591960404
Taxonomies, Classifications, and Categories
Type
Tapping Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.92
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat