12X2HBSS - 1/2-13 X 2 Hex Bolt 304 SS

Peco Fasteners

  • $60.63 (Per 25)
  • $2.43 (Each)

  • $60.63 (Per 25)

  • $242.50 (Per 100)

  • $727.50 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X2HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X2HBSS
Description
1/2-13 X 2 Hex Bolt 304 SS
1/2-13 X 2 Hex Cap Screw 304 Stainless Steel (1-1/4" Of Thread)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740945 / 00705591740945
Weight per unit
0.1436 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.43 (Each)
Carton
$60.62 (Per 25)
Standard Packaging
$727.50 (Per 300)
Resources
Images
 
 
12X2HBSS - Small Image
 
12X2HBSS - Large Image
Other Links
 
 
12X2HBSS - Other
Attachments
 
 
12X2HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
2
Diameter
1/2
Descriptions
Product Type
1/2-13X2 Hex Bolt 18-8 Stainless 74094
Long Description
1/2-13 X 2 HEX CAP SCREW 304 STAINLESS STEEL (1-1/4" OF THREAD)
extra long description
PECO 12X2HBSS 1/2-13X2 HEX BOLT 18-
Description
1/2-13 X 2 HEX BOLT 304 SS
Additional Information
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X2HBSS
GTIN
00705591740945
UPC
705591740945
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
25
Packaging
Weight per each
0.1436
Carton
25
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat